Shop All CPVC Pipe Fittings
Zoro Select
CPVC Solid Flange, Schedule 80, 4" Pipe Size, FNPT
Mfr # 9852-040
Zoro # G0659504
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Solid Flange
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9852-040
- Zoro # G0659504
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Outside Dia. | 9" |
Flange Outside Diameter | 9 in |
Bolt Circle Diameter | 7 1/2 in |
Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in |
Pipe Size | 4 in |
Bolt Hole Diameter | 3/4 in |
Overall Length | 2 1/4 in |
Description
Flange, Flat, 4 in Nominal Pipe Size, Female NPT, 9 in Flange Outside Diameter, 1 3/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 210 Degrees F, Number of Bolt Holes 8, 7 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter, 2 1/4 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR ELECTRCL DSPSR CORD RBR (80016-ISE)
- ZORO SELECT 1" Male Adapter x FNPT 316 SS Adapter (3LW93)
- ZORO SELECT Reducing Coupling, Aluminum, 3/8 x 1/4 in (ZUSA-PF-9455)
- ADVANCE FITTINGS 1 1/2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-1.5-PM-316L)
- ZORO SELECT CPVC Elbow, 45 Degrees , CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub (4117-010)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 4" x 2" Pipe Size, Spigot x FNPT (9838-420)
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 1/2" Pipe Size, FIP x CTS Socket Hub (4135-005OR)
- ZORO SELECT CPVC Tee, Schedule 80, 1" Pipe Size, FNPT x FNPT x FNPT (9805-010)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 2" Pipe Size, FNPT x Socket (9835-020)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 3" Pipe Size, FNPT (9852-030)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1" Pipe Size, FNPT x Socket (9807-010)
- Zoro Select Fittings