Shop All CPVC Pipe Fittings
Zoro Select
CPVC Solid Flange, Schedule 80, 3/4" Pipe Size, Socket
Mfr # 9851-007
Zoro # G0963006
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Solid Flange
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9851-007
- Zoro # G0963006
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Outside Dia. | 3-7/8" |
Pipe Size (Fittings) | 3/4" |
Nominal Pipe Size | 3/4 in |
Bolt Circle Diameter | 2 3/4 in |
Fitting Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Overall Length | 1 1/8 in |
Bolt Hole Diameter | 9/16 in |
Flange Outside Diameter | 3 7/8 in |
Description
Flange, Flat, 3/4 in Nominal Pipe Size, Socket, 3 7/8 in Flange Outside Diameter, 7/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 210 Degrees F, Number of Bolt Holes 4, 2 3/4 in Bolt Circle Diameter, 9/16 in Bolt Hole Diameter, 1 1/8 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Supply Line, Toilet, 3/8In Dia, 12In Length (4FEW2)
- SMITH-COOPER Ball Valve, 3/4", FP800, w/Lock Handle, 2pcs (4373002230)
- KOHLER Memoirs Stately Widespread Lavatory F (454-4V-CP)
- APOLLO VALVES 3/4" Press Lead Free Bronze Ball Cone Check Valve (61LF10401PR)
- ZORO SELECT CPVC Wye, Schedule 80, 2" Pipe Size, Socket (9870-020)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 4" Pipe Size, MNPT x Socket (9836-040)
- ZORO SELECT CPVC Coupling, Schedule 40, 1/2" Pipe Size, Compression (160-203)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 3/4" x 1/2" Pipe Size, CTS Spigot x CTS Hub (4137-101)
- ZORO SELECT CPVC Cap, Schedule 80, 1" Pipe Size, FNPT (9848-010)
- ZORO SELECT CPVC Reducing Tee, CTS, Schedule SDR-11, 2" x 2" x 1" Pipe Size, CTS Hub (4101-249)
- GENOVA PRODUCTS Valves 3/4 in. Cpvc Globe (105-223)
- Zoro Select CPVC Pipe Fittings