Shop All CPVC Pipe Fittings
Zoro Select
CPVC Solid Flange, Schedule 80, 3" Pipe Size, Socket
Mfr # 9851-030
Zoro # G1642234
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Solid Flange
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9851-030
- Zoro # G1642234
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Outside Dia. | 7-1/2" |
Pipe Size (Fittings) | 3" |
Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Bolt Hole Diameter | 11/16 in |
Flange Outside Diameter | 7 1/2 in |
Bolt Circle Diameter | 6 in |
Fitting Pipe Size | 3 in |
Overall Length | 2 7/16 in |
Description
Flange, Flat, 3 in Nominal Pipe Size, Socket, 7 1/2 in Flange Outside Diameter, 1 1/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 210 Degrees F, Number of Bolt Holes 4, 6 in Bolt Circle Diameter, 11/16 in Bolt Hole Diameter, 2 7/16 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle Vessel Bathroom Faucet (759-DST)
- KURIYAMA Tubing, 30 at 70F, 100 ft., Shore A: 73 (K010-1622X100)
- SANIFLO Sanipack Macerating Pump, 0.5HP 120V (011)
- KOHLER Flush Valve Kit (1422711)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1" Pipe Size, MNPT x FNPT (9839-249)
- ZORO SELECT CPVC Reducing Tee, CTS, Schedule SDR-11, 3/4" x 1/2" x 3/4" Pipe Size, CTS Hub (4101-095)
- ZORO SELECT CPVC Flange, Schedule 80, 3" Pipe Size, Spigot (9856-030)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1-1/2" Pipe Size, MNPT x FNPT (9839-251)
- ZORO SELECT CPVC Union, Schedule 80, 1-1/2" Pipe Size, Socket x Socket (9857-375-015)
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (4147-015)
- PROPLUS 3/4 CPVC Socket x 3/4 MIP, Lead Free CPVC/Brass Transition Adapter (NL1173VM 3/4)
- Zoro Select CPVC Pipe Fittings