Shop All CPVC Pipe Fittings
Zoro Select
CPVC Solid Flange, Schedule 80, 2" Pipe Size, FNPT
Mfr # 9852-020
Zoro # G1136904
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Solid Flange
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9852-020
- Zoro # G1136904
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Outside Dia. | 6" |
Pipe Size (Fittings) | 2" |
Bolt Hole Diameter | 11/16 in |
Pipe Size | 2 in |
Overall Length | 1 3/16 in |
Bolt Circle Diameter | 4 3/4 in |
Fitting Pipe Size | 2 in |
Flange Outside Diameter | 6 in |
Nominal Pipe Size | 2 in |
Description
Flange, Flat, 2 in Nominal Pipe Size, Female NPT, 6 in Flange Outside Diameter, 11/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 210 Degrees F, Number of Bolt Holes 4, 4 3/4 in Bolt Circle Diameter, 11/16 in Bolt Hole Diameter, 1 3/16 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (1100-L9E35ABCP)
- INTERSTATE PNEUMATICS Brass 6 PK (FB402-D6)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 1" x 1/2", Wall Thickness: 0.065" (ZUSA-STF-BW-119)
- VALTERRA 2" Slip PVC Spring Swing Check Valve (200-C20)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3/4" x 1/2" Pipe Size, MNPT x FNPT (9839-101)
- ZORO SELECT CPVC 45 Degree Elbow, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4117-005)
- ZORO SELECT CPVC Union, CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub (4197-010)
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 1" Pipe Size, FNPT x Spigot (9878-010BR)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 1/2" Pipe Size, FNPT x Socket (9835-005)
- ZORO SELECT CPVC Cap, Schedule 80, 3/4" Pipe Size, FNPT (9848-007)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4106-007)
- Zoro Select Fittings