Shop All CPVC Pipe Fittings
Zoro Select
CPVC Solid Flange, Schedule 80, 1/2" Pipe Size, Socket
Mfr # 9851-005
Zoro # G1194995
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Solid Flange
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9851-005
- Zoro # G1194995
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Outside Dia. | 3-1/2" |
Pipe Size (Fittings) | 1/2" |
Overall Length | 1 in |
Pipe Size | 1/2 in |
Bolt Hole Diameter | 9/16 in |
Nominal Pipe Size | 1/2 in |
Bolt Circle Diameter | 2 3/8 in |
Fitting Pipe Size | 1/2 in |
Flange Outside Diameter | 3 1/2 in |
Description
Flange, Flat, 1/2 in Nominal Pipe Size, Socket, 3 1/2 in Flange Outside Diameter, 3/8 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 210 Degrees F, Number of Bolt Holes 4, 2 3/8 in Bolt Circle Diameter, 9/16 in Bolt Hole Diameter, 1 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Nylon 3/8 Barb X 1/2 Mip Adpt (9429414)
- GROHE Universal Cartridge Ceramic Starlight Ch (46048000)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 1/2in. (100740350271)
- KOHLER Trim Ring Kit (88529-CP)
- ZORO SELECT CPVC Coupling, Schedule 40, 2" Pipe Size, CTS Hub (2GJZ4)
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 1/2" Pipe Size, FNPT x Spigot (9878-005BR)
- ZORO SELECT CPVC Transition Female Union, CTS, Schedule SDR-11, 1/2" Pipe Size, FNPT x CTS Hub (TUF-005)
- ZORO SELECT CPVC Union, Schedule 80, 3" Pipe Size, FNPT x FNPT (9898-030)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 1-1/2" Pipe Size, FNPT (9852-015)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1/2" Pipe Size, Spigot x Socket (9837-247)
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 1-1/2" Pipe Size, IPS Spigot x CTS Hub (4140-015)
- Zoro Select Fittings