Shop All CPVC Pipe Fittings
Zoro Select
CPVC Solid Flange, Schedule 80, 1" Pipe Size, Socket
Mfr # 9851-010
Zoro # G0608212
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Solid Flange
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9851-010
- Zoro # G0608212
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Outside Dia. | 4-15/64" |
Pipe Size (Fittings) | 1" |
Overall Length | 1 1/4 in |
Fitting Pipe Size | 1 in |
Flange Outside Diameter | 4 3/16 in |
Pipe Size | 1 in |
Bolt Hole Diameter | 9/16 in |
Bolt Circle Diameter | 3 1/8 in |
Nominal Pipe Size | 1 in |
Description
Flange, Flat, 1 in Nominal Pipe Size, Socket, 4 3/16 in Flange Outside Diameter, 1/2 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 210 Degrees F, Number of Bolt Holes 4, 3 1/8 in Bolt Circle Diameter, 9/16 in Bolt Hole Diameter, 1 1/4 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N034014)
- WHEDON Super Flex Shower Hose96 (AF106C)
- US HARDWARE Knob Diverter Utopia Plstc (P-404C)
- LEGEND VALVE 4" GALVANIZED UNION (352-451C)
- ZORO SELECT CPVC Repair Coupling, CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (SNC-0750-B)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1" Pipe Size, Spigot x FNPT (9838-249)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1-1/2" Pipe Size, Socket x Socket (9806-015)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 1/2" Pipe Size, Spigot x Socket (9837-130)
- ZORO SELECT CPVC Coupling, Schedule 40, 1" Pipe Size, Compression (160-205)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 1-1/2" x 1-1/2" x 1/2" Pipe Size, Socket x Socket x Socket (9801-209)
- ZORO SELECT CPVC CPVC to Brass Adapter, 3/4" Pipe Size, Socket CTS x FNPT Brass (164-314NL)
- Zoro Select CPVC Pipe Fittings