Shop All CPVC Pipe Fittings
Zoro Select
CPVC Reducing Tee, Schedule 80, 3/4" x 3/4" x 1/2" Pipe Size, Socket x Socket x Socket
Mfr # 9801-101
Zoro # G3268657
original price:
$8.99
12% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9801-101
- Zoro # G3268657
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 3/4" x 1/2" |
Pipe Size (Fittings) | 3/4" x 3/4" x 1/2" |
Overall Length | 3 3/16 in |
For Pipe Outside Diameter | 3/4 in |
Fitting Pipe Size | 3/4 in x 1/2 in x 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side C Outside Diameter | 1 7/16 in |
Fitting Side A Outside Diameter | 1 7/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 1 1/8 in |
Pipe Size | 1/2 in, 3/4 in |
Description
Reducing Tee, CPVC, Schedule 80, For Pipe Schedule 80, 3/4 in, Female, Socket, 1 7/16 in, 1/2 in, Female, Socket, 1 1/8 in, 3/4 in, Female, Socket, 1 7/16 in, Includes Seal No, For Pipe Outside Diameter 3/4 in, 3 3/16 in Overall Length, 690 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Shower Pan 36 x 36 3-Wall W/ Center Solid Brass Drain W/ Modern Cross Grid in Matte Black (HPG3636WHB-62)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 3/4" MNPT - 18" L (ZUSA-PF-1609)
- ZORO SELECT Brass Cap, FNPT, 3/8" Pipe Size (6AYZ4)
- MOEN Handle Kit - (137536)
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 1/2" Pipe Size, FNPT x Spigot (9878-005BR)
- ZORO SELECT CPVC Tee, Schedule 80, 3" Pipe Size, Socket x Socket x Socket (9801-030)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1" Pipe Size, Spigot x FNPT (9838-249)
- ZORO SELECT CPVC Coupling, CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Spigot x CTS Hub (4129-012)
- ZORO SELECT CPVC Flange, Schedule 80, 8" Pipe Size, Socket (9854-080)
- ZORO SELECT CPVC Union, Schedule 40, 1/2" Pipe Size, Solvent x Solvent (164-203)
- ZORO SELECT CPVC Coupling, CTS, Schedule 40, 1/2" Pipe Size, CTS Hub (2GJY7)
- Zoro Select CPVC Pipe Fittings