Shop All CPVC Pipe Fittings
Zoro Select
CPVC Reducing Tee, Schedule 80, 2" x 2" x 1-1/2" Pipe Size, Socket x Socket x Socket
Mfr # 9801-251
Zoro # G3323467
original price:
$52.39
20% off
new price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 2" x 2" x 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9801-251
- Zoro # G3323467
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 2" x 1-1/2" |
Pipe Size (Fittings) | 2" x 2" x 1-1/2" |
For Pipe Outside Diameter | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 2 13/16 in |
Fitting Side A Outside Diameter | 2 13/16 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 2 5/16 in |
Pipe Size | 1 1/2 in, 2 in |
Overall Length | 5 1/16 in |
Fitting Pipe Size | 2 in x 1 1/2 in x 2 in |
Description
Reducing Tee, CPVC, Schedule 80, For Pipe Schedule 80, 2 in, Female, Socket, 2 13/16 in, 1 1/2 in, Female, Socket, 2 5/16 in, 2 in, Female, Socket, 2 13/16 in, Includes Seal No, For Pipe Outside Diameter 2 in, 5 1/16 in Overall Length, 400 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 304 SS, 3"L (ZUSA-PF-1403)
- STEEL & OBRIEN 10" Tri-Clamp End Solid Endcap - 1/2" Long 316SS (16AMP-10-316)
- WATTS VACUUM RELEASE VLV 1/2"" (0951263)
- NANTUCKET SINKS 18 Inch x 13 Inch Undermount Ceramic Sink In White (UM-18x13-W)
- ZORO SELECT CPVC Blind Flange, Schedule 80, 6" Pipe Size (9853-060)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 4" Pipe Size, FNPT x FNPT (9808-040)
- ZORO SELECT CPVC Coupling, Schedule 80, 1" Pipe Size, FNPT (9830-010)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1-1/2" Pipe Size, Socket x Socket (9817-015)
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 1-1/4" Pipe Size, IPS x CTS Hub (4140-012)
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 1-1/2" Pipe Size, IPS x CTS Hub (4140-015)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1" Pipe Size, Socket (9854-010)
- Zoro Select Fittings