Shop All CPVC Pipe Fittings
Zoro Select
CPVC Reducing Tee, Schedule 80, 1-1/2" x 1-1/2" x 1/2" Pipe Size, Socket x Socket x Socket
Mfr # 9801-209
Zoro # G5327786
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 1-1/2" x 1-1/2" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9801-209
- Zoro # G5327786
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/2" x 1/2" |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 1/2" |
Fitting Side C Outside Diameter | 2 5/16 in |
For Pipe Outside Diameter | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 3 13/16 in |
Pipe Size | 1 1/2 in, 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 1 1/8 in |
Fitting Side A Outside Diameter | 2 5/16 in |
Fitting Pipe Size | 1 1/2 in x 1/2 in x 1 1/2 in |
Description
Reducing Tee, CPVC, Schedule 80, For Pipe Schedule 80, 1 1/2 in, Female, Socket, 2 5/16 in, 1/2 in, Female, Socket, 1 1/8 in, 1 1/2 in, Female, Socket, 2 5/16 in, Includes Seal No, For Pipe Outside Diameter 1 1/2 in, 3 13/16 in Overall Length, 470 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated (78080-0)
- BELIMO Valve 1/2" 2-Way Ccv Brasstrim 0.3Cv (B207B)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Overall Width: 25" (2MT600-BN)
- GENOVA LASCO 220030BC Pipe Nipple, 2 in, PVC, SCH 80 Schedule, 3 in L (P-2-3)
- ZORO SELECT CPVC Male Adapter, CTS, Schedule SDR-11, 2" Pipe Size, MIP x CTS Socket Hub (4136-020)
- ZORO SELECT CPVC Bushing, Schedule 80, 3/8" x 1/4" Pipe Size, MNPT x FNPT (9839-052)
- ZORO SELECT CPVC Repair Coupling, CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (SNC-0500-B)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 1/2" Pipe Size, MNPT (9850-005)
- ZORO SELECT CPVC Coupling, CTS, Schedule 40, 1/2" Pipe Size, CTS Hub (2GJY7)
- ZORO SELECT CPVC Tee, Schedule 80, 1-1/4" Pipe Size, Socket x Socket x Socket (9801-012)
- ZORO SELECT CPVC Coupling, Schedule 80, 3" Pipe Size, FNPT x FNPT (9830-030)
- Zoro Select Fittings