Shop All CPVC Pipe Fittings
Zoro Select
CPVC Reducing Tee, CTS, Schedule SDR-11, 1-1/2" x 1-1/2" x 1" Pipe Size, CTS Hub
Mfr # 4101-211
Zoro # G3263802
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Schedule SDR-11
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4101-211
- Zoro # G3263802
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/2" x 1" |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 1" |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1 3/8 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 1 15/16 in |
Fitting Side C Outside Diameter | 1 15/16 in |
Overall Length | 4 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side C Copper Tube Size | 1 in |
Fitting Side A Copper Tube Size | 5 1/2 in |
Fitting Side B Copper Tube Size | 5 1/2 in |
Fitting Copper Tube Size | 1 in, 5 1/2 in |
Copper Tube Size | 5 1/2 in x 5 1/2 in x 1 in |
Description
Reducing Tee, Application Non-Potable Water, Fitting Side A Connection Type CTS Hub, Fitting Side B Connection Type Socket, Fitting Side C Connection Type Socket, Fitting Side A Copper Tube Size 5 1/2 in, Fitting Side B Copper Tube Size 5 1/2 in, Fitting Side C Copper Tube Size 1 in, Fitting Material CPVC, Includes Center Stop Ridge Center Stop, Specific Fitting Shape Reducing Tee, Maximum Operating Temperature 180 Degrees F, Standards ASTM D2846, NSF 14, NSF 61, Color Tan
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 2" Clamp T304 SS Concentric Reducer (EG31CC4.0X2.0)
- ZORO SELECT Pop-Up Stopper, White, Pipe 1-1/4" dia. (30431)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRADQ1716603)
- ANVIL SwivelLoop Hanger, 1 1/2"Pipe, Steel (500407309)
- ZORO SELECT CPVC Elbow, 90 Degrees, Class 100, 3/4" Pipe Size, MNPT x MNPT (85755)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/4" x 1" Pipe Size, CTS Spigot x CTS Hub (4137-168)
- ZORO SELECT CPVC Male Adapter, CTS, Schedule SDR-11, 1/2" Pipe Size, MIP x CTS Socket Hub (4136-005)
- ZORO SELECT CPVC Coupling, Schedule 80, 1-1/4" Pipe Size, Socket (9829-012)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub (4106-020)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 2" Pipe Size, Socket x Socket (9817-020)
- ZORO SELECT CPVC Tee, Schedule 80, 1/2" Pipe Size, Socket x Socket x Socket (9801-005)
- Zoro Select CPVC Pipe Fittings