Shop All CPVC Pipe Fittings
Zoro Select
CPVC Reducing Coupling, Schedule 80, 3/4" x 1/2" Pipe Size, FNPT x FNPT
Mfr # 9830-101
Zoro # G5328014
original price:
$9.29
24% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9830-101
- Zoro # G5328014
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Pipe Size (Fittings) | 3/4" x 1/2" |
Overall Length | 1 11/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Side B Outside Diameter | 1 1/4 in |
For Pipe Outside Diameter | 3/4 in |
Pipe Size | 1/2 in, 3/4 in |
Description
Reducing Coupling, CPVC, Schedule 80, For Pipe Schedule 80, 3/4 in, Female, NPT, 1 1/2 in, 14, 1/2 in, Female, NPT, 1 1/4 in, 14, Includes Seal No, For Pipe Outside Diameter 3/4 in, 1 11/16 in Overall Length, 345 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Tube Cutter, 1/4" to 7/8" Cutting Cap. (70402)
- MOEN Aerator Kit (44003OWB)
- DELTA Handshower Showering Component Faucet, Chrome, Wall (59410-B-PK)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union Elbow-6mm Tube OD (ZUSA-PTC-PBT-1015)
- ZORO SELECT CPVC Flange, Schedule 80, 3/4" Pipe Size, Blind (9853-007)
- ZORO SELECT CPVC Flange, Schedule 80, 1/2" Pipe Size, Socket (9853-005)
- ZORO SELECT CPVC Union, Schedule 80, 2" Pipe Size, FNPT x FNPT (9898-375-020)
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 3/4" Pipe Size, FNPT x Spigot (9878-007SS)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 3" Pipe Size, MNPT x Socket (9836-030)
- ZORO SELECT CPVC Drop Ear Elbow, 90 Degrees , CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (DE4106-005C)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 4" Pipe Size, MNPT (9850-040)
- Zoro Select CPVC Pipe Fittings