Shop All CPVC Pipe Fittings
Zoro Select
CPVC Reducing Coupling, Schedule 80, 2" x 1-1/2" Pipe Size, Socket
Mfr # 9829-251
Zoro # G3100754
$31.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 2" x 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9829-251
- Zoro # G3100754
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Pipe Size (Fittings) | 2" x 1-1/2" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in, 2 in |
For Pipe Outside Diameter | 2 in |
Fitting Side A Outside Diameter | 3 in |
Fitting Pipe Size | 2 in x 1 1/2 in |
Overall Length | 3 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 1/2 in |
Description
Reducing Coupling, CPVC, Schedule 80, For Pipe Schedule 80, 2 in, Female, Socket, 3 in, 1 1/2 in, Female, Socket, 2 1/2 in, Includes Seal No, For Pipe Outside Diameter 2 in, 3 in Overall Length, 400 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESIGN York Toilet Bowl Brush, 1712 in OAL, White Handle (95621)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222138)
- ANVIL 1/4 In. Malleable Black Iron Square Head Pipe Plug (8700159158)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 1/4 In, 304SS (SHT6225-PP)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 1/2" Pipe Size, Spigot x Socket (9837-130)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 3/4" Pipe Size, FNPT x Socket (9807-007)
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, FNPT x FNPT (9898-375-005)
- ZORO SELECT CPVC Coupling, Schedule 80, 4" Pipe Size, FNPT x FNPT (9830-040)
- ZORO SELECT CPVC Union, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9898-375-007)
- ZORO SELECT CPVC Transition Male Adapter, Schedule SDR-11, 1/2" Pipe Size, MNPT x CTS Hub (4136-005SS)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1" Pipe Size, MNPT x FNPT (9839-211)
- Zoro Select Fittings