Shop All CPVC Pipe Fittings
Zoro Select
CPVC Reducing Coupling, Schedule 80, 1/2" x 1/4" Pipe Size, FNPT x FNPT
Mfr # 9830-072
Zoro # G5342635
original price:
$7.49
4% off
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9830-072
- Zoro # G5342635
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/4" |
Pipe Size (Fittings) | 1/2" x 1/4" |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Outside Diameter | 1 1/4 in |
For Pipe Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 7/8 in |
Pipe Size | 1/2 in, 1/4 in |
Overall Length | 1 7/16 in |
Description
Reducing Coupling, CPVC, Schedule 80, For Pipe Schedule 80, 1/2 in, Female, NPT, 1 1/4 in, 14, 1/4 in, Female, NPT, 7/8 in, 18, Includes Seal No, For Pipe Outside Diameter 1/2 in, 1 7/16 in Overall Length, 425 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Bushing, Spigot x SD Hub, 4 in Pipe Size (1WKL5)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7050)
- MILWAUKEE VALVE Globe Valve, Class 200, 1/2 In. (570 1/2)
- STEEL & OBRIEN 2" Clamp x Flange Adapter - 1.688" Long 316SS (38MP-2-316)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1" Pipe Size, Spigot x Socket (9837-211)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1/2" Pipe Size, Socket x Socket (9806-005)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1/2" Pipe Size, Socket (9854-005)
- ZORO SELECT CPVC Union, Schedule 80, 2" Pipe Size, FNPT x FNPT (9898-375-020)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (4101-012)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9819-007)
- ZORO SELECT CPVC Transition Male Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, MNPT x CTS Hub (4136-007SS)
- Zoro Select CPVC Pipe Fittings