Shop All CPVC Pipe Fittings
Zoro Select
CPVC Reducing Coupling, Schedule 80, 1" x 1/2" Pipe Size, Socket
Mfr # 9829-130
Zoro # G3114571
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 1" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9829-130
- Zoro # G3114571
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/2" |
Pipe Size (Fittings) | 1" x 1/2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
For Pipe Outside Diameter | 1 in |
Fitting Side A Outside Diameter | 1 13/16 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Overall Length | 2 1/8 in |
Fitting Pipe Size | 1 in x 1/2 in |
Pipe Size | 1 in, 1/2 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Reducing Coupling, CPVC, Schedule 80, For Pipe Schedule 80, 1 in, Female, Socket, 1 13/16 in, 1/2 in, Female, Socket, 1 1/4 in, Includes Seal No, For Pipe Outside Diameter 1 in, 2 1/8 in Overall Length, 630 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Temperature Control Kit, Fits Brand True (800371)
- ZORO SELECT 3/4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017410)
- ZORO SELECT 316 Stainless Steel Coupling, 1/4 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (60FC111N014)
- LIPPERT 24IN X 40IN BATHTUB; LEFT DRAIN - PARCHMENT (209388)
- ZORO SELECT CPVC Coupling, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4129-007)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 2" Pipe Size, FNPT (9855-020)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1-1/4" Pipe Size, Socket (9854-012)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 3/4" x 1/2" Pipe Size, CTS Spigot x CTS Hub (4137-101)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1" Pipe Size, Socket x Socket (9806-010)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1-1/4" Pipe Size, Spigot x Socket (9837-212)
- ZORO SELECT CPVC Coupling, Schedule 40, 3/4" Pipe Size, Compression (160-204)
- Zoro Select CPVC Pipe Fittings