Shop All CPVC Pipe Fittings
Zoro Select
CPVC Reducing Coupling, Schedule 80, 1-1/2" x 1" Pipe Size, FNPT x FNPT
Mfr # 9830-211
Zoro # G5384942
original price:
$40.35
10% off
new price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 1-1/2" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9830-211
- Zoro # G5384942
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1" |
Pipe Size (Fittings) | 1-1/2" x 1" |
Fitting Side B Outside Diameter | 1 13/16 in |
Pipe Size | 1 1/2 in, 1 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Overall Length | 2 in |
For Pipe Outside Diameter | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 2 1/2 in |
Description
Reducing Coupling, CPVC, Schedule 80, For Pipe Schedule 80, 1 1/2 in, Female, NPT, 2 1/2 in, 11 1/2, 1 in, Female, NPT, 1 13/16 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 1 1/2 in, 2 in Overall Length, 235 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51299C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11585)
- RIDGID Pipe Cutter, Stainless Steel (4-S)
- NIBCO 5/8" NOM FTG x C Copper 45 Degree Elbow (6062 5/8)
- KOHLER Hydrorail-R Arch Shower Column (45211-CP)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 1" x 1" x 1/2" Pipe Size, Socket x Socket x Socket (9801-130)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 1" x 1/2" Pipe Size, Socket (9829-130)
- ZORO SELECT CPVC Cap, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4147-007)
- ZORO SELECT CPVC Coupling, Schedule 80, 2" Pipe Size, Socket x Socket (9829-020)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1-1/4" Pipe Size, Spigot x FNPT (9838-212)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 1-1/4" Pipe Size, FNPT x Socket (9835-012)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3/4" x 1/4" Pipe Size, Spigot x FNPT (9838-098)
- Zoro Select Fittings