Shop All CPVC Pipe Fittings
Zoro Select
CPVC Reducer Bushing, Schedule 80, 3/4" x 1/4" Pipe Size, Spigot x FNPT
Mfr # 9838-098
Zoro # G2506253
original price:
$10.19
13% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducer Bushing
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9838-098
- Zoro # G2506253
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/4" |
Pipe Size (Fittings) | 3/4" x 1/4" |
Fitting Pipe Size | 3/4 in x 1/4 in |
Fitting Side B Outside Diameter | 1 1/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Overall Length | 1 1/8 in |
Fitting Side A Outside Diameter | 1 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Hex Size | 1 1/8 in |
Pipe Size | 1/4 in, 3/4 in |
For Pipe Outside Diameter | 3/4 in |
Description
Reducing Bushing, CPVC, Schedule 80, For Pipe Schedule 80, 3/4 in, Male, Spigot, 1 in, 1/4 in, Female, NPT, 1 1/8 in, 18, Includes Seal No, For Pipe Outside Diameter 3/4 in, 1 1/8 in Overall Length, 345 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (889-030)
- JMF HOSE WYE 3/4"" BRASS (4179966)
- LEONARD VALVE Valve System, Pressure Balanced Shower (4505 AQUATROL)
- ZORO SELECT 1" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACJ8)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 1/2" Pipe Size, MNPT (9850-005)
- ZORO SELECT CPVC Drop Ear Elbow, 90 Degrees , CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (DE4106-005C)
- ZORO SELECT CPVC 45 Degree Elbow, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (4117-012)
- ZORO SELECT CPVC Flange, Schedule 80, 2" Pipe Size, Spigot (9856-020)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1/2" Pipe Size, Spigot x FNPT (9838-247)
- ZORO SELECT CPVC Male Adapter, CTS, Schedule SDR-11, 1" Pipe Size, MIP x CTS Socket Hub (4136-010)
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 3/4" Pipe Size, IPS Spigot x CTS Hub (4140-007)
- Zoro Select CPVC Pipe Fittings