Shop All CPVC Pipe Fittings
Zoro Select
CPVC Reducer Bushing, Schedule 80, 2" x 3/4" Pipe Size, Spigot x Socket
Mfr # 9837-248
Zoro # G2653201
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducer Bushing
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9837-248
- Zoro # G2653201
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 3/4" |
Pipe Size (Fittings) | 2" x 3/4" |
Fitting Pipe Size | 2 in x 3/4 in |
Pipe Size | 2 in, 3/4 in |
Fitting Side A Outside Diameter | 2 3/8 in |
For Pipe Outside Diameter | 2 in |
Fitting Side B Outside Diameter | 2 9/16 in |
Hex Size | 2 9/16 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 1 13/16 in |
Description
Reducing Bushing, CPVC, Schedule 80, For Pipe Schedule 80, 2 in, Male, Spigot, 2 3/8 in, 3/4 in, Female, Socket, 2 9/16 in, Includes Seal No, For Pipe Outside Diameter 2 in, 1 13/16 in Overall Length, 400 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/8" FNPT Galvanized Wye (0311066401)
- HOTWATT 1-1/2In 1/4In 50W 240V-Ac Cartridge Heater Element (SC25-1.5)
- ZORO SELECT Street 90 deg, 3", 150,316, Thrd Heavy (4381037100)
- HOSE MASTER 3/4" Dia x 12" L 321 SS Flexible Metal Hose (GM075SHM120)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub (4106-020)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 4" Pipe Size, FNPT x FNPT (9808-040)
- ZORO SELECT CPVC Cap, Schedule 80, 2-1/2" Pipe Size, Socket (9847-025)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 1/2" Pipe Size, Spigot x FNPT (9838-130)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 1-1/2" x 1" Pipe Size, Socket (9829-211)
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, FNPT x FNPT (9898-375-005)
- GENOVA PRODUCTS 50405 0.5 in. CPVC Male Pipe Thread Adapter, 20PK (149823)
- Zoro Select Fittings