Shop All CPVC Pipe Fittings
Zoro Select
CPVC Reducer Bushing, Schedule 80, 2" x 1/2" Pipe Size, Spigot x FNPT
Mfr # 9838-247
Zoro # G3242224
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducer Bushing
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 2" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9838-247
- Zoro # G3242224
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1/2" |
Pipe Size (Fittings) | 2" x 1/2" |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 1 3/4 in |
Pipe Size | 1/2 in, 2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
For Pipe Outside Diameter | 2 in |
Hex Size | 2 1/2 in |
Fitting Pipe Size | 2 in x 1/2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side B Outside Diameter | 2 1/2 in |
Description
Reducing Bushing, CPVC, Schedule 80, For Pipe Schedule 80, 2 in, Male, Spigot, 2 3/8 in, 1/2 in, Female, NPT, 2 1/2 in, 14, Includes Seal No, For Pipe Outside Diameter 2 in, 1 3/4 in Overall Length, 200 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL M7284A1004 120V Valve/Damper (M7284A1004)
- EZ ROUTE Routing System, 10" H, 9" L, 12 Channels (R02-12)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Red, 50 Ft (2VDU4)
- HOSE MASTER 2" Dia x 18" L SS Flexible Metal Hose (G200CMU180)
- ZORO SELECT CPVC Bushing, Schedule 80, 6" x 3" Pipe Size, Spigot x Socket (9837-530)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 3" Pipe Size, Socket x Socket (9817-030)
- ZORO SELECT CPVC Wye, Schedule 80, 2" Pipe Size, Socket (9870-020)
- ZORO SELECT CPVC Cap, Schedule 80, 2" Pipe Size, FNPT (9848-020)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1-1/4" Pipe Size, MNPT x FNPT (9839-212)
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 1/2" Pipe Size, FNPT x Spigot (9878-005SS)
- ZORO SELECT CPVC Reducing Adapter, CTS, Schedule SDR-11, 1/2" x 3/4" Pipe Size, CTS Hub x MIP (4136-101)
- Zoro Select Fittings