Shop All CPVC Pipe Fittings
Zoro Select
CPVC Reducer Bushing, Schedule 80, 2" x 1-1/4" Pipe Size, Spigot x FNPT
Mfr # 9838-250
Zoro # G3136682
original price:
$24.37
22% off
new price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducer Bushing
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 2" x 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9838-250
- Zoro # G3136682
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/4" |
Pipe Size (Fittings) | 2" x 1-1/4" |
Hex Size | 2 1/2 in |
For Pipe Outside Diameter | 2 in |
Pipe Size | 1 1/4 in, 2 in |
Overall Length | 1 3/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 2 in x 1 1/4 in |
Fitting Side B Outside Diameter | 2 1/2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Reducing Bushing, CPVC, Schedule 80, For Pipe Schedule 80, 2 in, Male, Spigot, 2 3/8 in, 1 1/4 in, Female, NPT, 2 1/2 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 2 in, 1 3/4 in Overall Length, 200 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Tub Filler Faucet, Polished Brass, Deck (KSK3332NLTR)
- KOHLER Riff 2H Deck Mount Bath Filler Polished Chrome (T27405-4-CP)
- HATCO Drain Assy For - Part# 5-30-009 (5-30-009)
- KOHLER Purist Multifunction Handshower 2.5Gpm (22166-BL)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1-1/4" Pipe Size, MNPT x FNPT (9839-212)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 1-1/2" x 1-1/2" x 1/2" Pipe Size, Socket x Socket x Socket (9801-209)
- ZORO SELECT CPVC Drop Ear Elbow, 90 Degrees , CTS, Schedule SDR-11, 1/2" Pipe Size, Socket x FNPT (DE4107-005CG)
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, FNPT x FNPT (9898-375-005)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 1/2" Pipe Size, Spigot x Socket (9837-130)
- ZORO SELECT CPVC Tee, Schedule 80, 1-1/2" Pipe Size, FNPT x FNPT x FNPT (9805-015)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 4" x 2" Pipe Size, Socket (9829-420FB)
- Zoro Select CPVC Pipe Fittings