Shop All CPVC Pipe Fittings
Zoro Select
CPVC Reducer Bushing, Schedule 80, 2" x 1-1/2" Pipe Size, MNPT x FNPT
Mfr # 9839-251
Zoro # G3468577
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducer Bushing
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9839-251
- Zoro # G3468577
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Pipe Size (Fittings) | 2" x 1-1/2" |
Fitting Side B Outside Diameter | 2 1/2 in |
Fitting Side A Outside Diameter | 2 5/16 in |
Fitting Pipe Size | 2 in x 1 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in, 2 in |
Overall Length | 1 5/16 in |
Hex Size | 2 1/2 in |
For Pipe Outside Diameter | 2 in |
Description
Reducing Bushing, CPVC, Schedule 80, For Pipe Schedule 80, 2 in, Male, NPT, 2 5/16 in, 11 1/2, 1 1/2 in, Female, NPT, 2 1/2 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 2 in, 1 5/16 in Overall Length, 200 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-6-8)
- LEGEND VALVE 3" COPPER STREET 45 ELBOW (450-070)
- GROHE Electronic Trim Plate (1405300M)
- BRADLEY Shelf, 6-1/4 X 18In. (9094-180000)
- ZORO SELECT CPVC Street Elbow, 90 Degrees , CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub x CTS Spigot (4109-010)
- ZORO SELECT CPVC Coupling, CTS, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (4129-015)
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, MIP x CTS Socket Hub (4136-007)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1/2" Pipe Size, FNPT x FNPT (9819-005)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1/2" Pipe Size, Socket x Socket (9806-005)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 2" Pipe Size, Socket (9851-020)
- JONES STEPHENS ¾" CPVC Socket Stub Out Elbow, 6" x 8" (S73002)
- Zoro Select Fittings