Shop All CPVC Pipe Fittings
Zoro Select
CPVC Reducer Bushing, Schedule 80, 1" x 3/4" Pipe Size, Spigot x FNPT
Mfr # 9838-131
Zoro # G2798336
original price:
$5.69
5% off
new price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducer Bushing
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 1" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9838-131
- Zoro # G2798336
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 3/4" |
Pipe Size (Fittings) | 1" x 3/4" |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Pipe Size | 1 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
For Pipe Outside Diameter | 1 in |
Fitting Side A Outside Diameter | 1 5/16 in |
Overall Length | 1 3/8 in |
Pipe Size | 1 in, 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Hex Size | 1 1/2 in |
Description
Reducing Bushing, CPVC, Schedule 80, For Pipe Schedule 80, 1 in, Male, Spigot, 1 5/16 in, 3/4 in, Female, NPT, 1 1/2 in, 14, Includes Seal No, For Pipe Outside Diameter 1 in, 1 3/8 in Overall Length, 315 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Hand Shower (59424-18-PK)
- ZORO SELECT PVC Coupling, Insert, 3 in Pipe Size (1429030)
- TYGON Tubing, 7/16 I.D., 50 ft., Clear, Flexible (ACF00033)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 In. (6MN31)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 1-1/2" Pipe Size, Socket (9851-015)
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 1-1/2" Pipe Size, IPS x CTS Hub (4140-015)
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, MNPT x CTS Socket Hub (2GKA4)
- ZORO SELECT CPVC Cap, Schedule 80, 4" Pipe Size, Socket (9847-040)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 2" Pipe Size, MNPT x Socket (9836-020)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 1-1/4" Pipe Size, Socket (9851-012)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 2" Pipe Size, FNPT (9855-020)
- Zoro Select CPVC Pipe Fittings