Shop All CPVC Pipe Fittings
Zoro Select
CPVC Reducer Bushing, Schedule 80, 1" x 1/2" Pipe Size, MNPT x FNPT
Mfr # 9839-130
Zoro # G3455882
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducer Bushing
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9839-130
- Zoro # G3455882
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/2" |
Pipe Size (Fittings) | 1" x 1/2" |
Fitting Side A Outside Diameter | 1 1/4 in |
For Pipe Outside Diameter | 1 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Pipe Size | 1 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 1 3/16 in |
Fitting Side A Nominal Pipe Size | 1 in |
Pipe Size | 1 in, 1/2 in |
Hex Size | 1 1/2 in |
Description
Reducing Bushing, CPVC, Schedule 80, For Pipe Schedule 80, 1 in, Male, NPT, 1 1/4 in, 11 1/2, 1/2 in, Female, NPT, 1 1/2 in, 14, Includes Seal No, For Pipe Outside Diameter 1 in, 1 3/16 in Overall Length, 315 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Trip Lever For St743S Polished Nickel (THU068#PN)
- CASH ACME Safety Relief Valve, Bronze, 3/4in, 150 psi (FWL-2)
- KETCHAM 16" x 22" Residential Surface Mounted Polished Edge Medicine Cabinet (1622PE-SM)
- KOHLER Seal (75732)
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 1/2" Pipe Size, MNPT x CTS Socket Hub (2GKA1)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 3" Pipe Size, FNPT (9852-030)
- ZORO SELECT CPVC Union, Schedule 80, 3/4" Pipe Size, Socket x Socket (9857-375-007)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 3/4" Pipe Size, FNPT x Socket (9835-007)
- ZORO SELECT CPVC Wye, Schedule 80, 1-1/2" Pipe Size, Socket (9870-015)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1-1/4" Pipe Size, Spigot x Socket (9837-212)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 3/4" Pipe Size, Socket (9854-007)
- Zoro Select Fittings