Shop All CPVC Pipe Fittings
Zoro Select
CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1" Pipe Size, Spigot x FNPT
Mfr # 9838-211
Zoro # G3356376
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducer Bushing
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 1-1/2" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9838-211
- Zoro # G3356376
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1" |
Pipe Size (Fittings) | 1-1/2" x 1" |
For Pipe Outside Diameter | 1 1/2 in |
Pipe Size | 1 1/2 in, 1 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Hex Size | 2 1/16 in |
Fitting Pipe Size | 1 1/2 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 7/8 in |
Fitting Side B Outside Diameter | 2 1/16 in |
Overall Length | 1 5/8 in |
Description
Reducing Bushing, CPVC, Schedule 80, For Pipe Schedule 80, 1 1/2 in, Male, Spigot, 1 7/8 in, 1 in, Female, NPT, 2 1/16 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 1 1/2 in, 1 5/8 in Overall Length, 235 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wedge Disc Gate Valve, 2.5"FNPTx2.5"MNST (WDGV250F)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 304 SS, 3" L (ZUSA-PF-1397)
- ZORO SELECT Supply Line, 7/8" Outlet, 1/2" Inlet Size (48939)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (95230)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 3/4" Pipe Size, FNPT x Socket (9835-007)
- ZORO SELECT CPVC 45 Degree Elbow, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (2GKC4)
- ZORO SELECT CPVC Transition Male Adapter, Schedule SDR-11, 1" Pipe Size, MNPT x CTS Hub (4136-010SS)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 3/4" x 1/2" Pipe Size, CTS Spigot x CTS Hub (2GKF7)
- ZORO SELECT CPVC 90 degree Elbow, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 (9806-020)
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, FIP x CTS Socket Hub (4135-007OR)
- ZORO SELECT CPVC 90 Degree Elbow, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (2GKD3)
- Zoro Select CPVC Pipe Fittings