Shop All CPVC Pipe Fittings
Zoro Select
CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1-1/4" Pipe Size, Spigot x Socket
Mfr # 9837-212
Zoro # G2592581
original price:
$16.79
13% off
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducer Bushing
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9837-212
- Zoro # G2592581
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/4" |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Hex Size | 2 1/16 in |
Overall Length | 1 11/16 in |
Fitting Pipe Size | 1 1/2 in x 1 1/4 in |
Fitting Side A Outside Diameter | 1 7/8 in |
Fitting Side B Outside Diameter | 2 1/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in, 1 1/4 in |
For Pipe Outside Diameter | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
Reducing Bushing, CPVC, Schedule 80, For Pipe Schedule 80, 1 1/2 in, Male, Spigot, 1 7/8 in, 1 1/4 in, Female, Socket, 2 1/16 in, Includes Seal No, For Pipe Outside Diameter 1 1/2 in, 1 11/16 in Overall Length, 470 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Coupling, 3/4", Aluminum, Connection Type: NPT (PLE42)
- THRIFCO PLUMBING Stainless Steel Washing Machine Hose, 60 Inch Long (9441111)
- DIXON Type F Cam and Groove Reducing Adapter, 2 x 1-1/2 in, Male Adapter x MNPT, Aluminum, Domestic (1520-F-AL)
- ZORO SELECT 1/4" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNB21)
- ZORO SELECT CPVC Coupling, CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub (4129-010)
- ZORO SELECT CPVC Non-Threaded CPVC Union, Schedule 80, 1" Pipe Size, Socket x Socket (857-010C)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1/2" Pipe Size, FNPT x FNPT (9819-005)
- ZORO SELECT CPVC Reducing Tee, CTS, Schedule SDR-11, 1" x 1" x 1/2" Pipe Size, CTS Hub (4101-130)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (4106-015)
- ZORO SELECT CPVC Tee, Schedule 80, 3/8" Pipe Size, FNPT x FNPT x FNPT (9805-003)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 1/2" Pipe Size, Spigot x Socket (9837-130)
- Zoro Select CPVC Pipe Fittings