Shop All CPVC Pipe Fittings
Zoro Select
CPVC Hex Head Plug, Schedule 80, 3" Pipe Size, MNPT
Mfr # 9850-030
Zoro # G2687727
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Hex Head Plug
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9850-030
- Zoro # G2687727
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Fitting Pipe Size | 3 in |
Thread Size | 3"-8 |
Overall Length | 1 15/16 in |
Nominal Pipe Size | 3 in |
Outside Diameter | 3 7/16 in |
Hex Size | 3 11/16 in |
Pipe Size | 3 in |
Description
Hex Head Plug, 3 in Nominal Pipe Size, CPVC, Schedule 80, Male NPT, For Pipe Schedule 80, 3 7/16 in Outside Diameter, 1 15/16 in Overall Length, 185 psi @ 73 Degrees F Maximum Operating Pressure, 0 Degrees to 210 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11 1/2, 3 In.-8, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta 81T Flush Valve Fits Sloan/Zurn (81T201-30)
- SHARKBITE Push-to-Connect, Threaded Male Reducing Adapter, 1/2 in Tube Size, Brass, Brass (U116LF)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 3/8" x 3/8" Male NPT (PL3/8-N3)
- ZORO SELECT 3" Female Coupler Dust Cap with Handle (SBF-3PG)
- ZORO SELECT CPVC Tee, Schedule 80, 1/2" Pipe Size, FNPT x FNPT x FNPT (9805-005)
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, FNPT x FNPT (9898-375-005)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 1-1/2" x 1-1/2" x 1" Pipe Size, Socket x Socket x Socket (9801-211)
- ZORO SELECT CPVC Coupling, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4129-007)
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, Socket x Socket (9857-375-005)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 2-1/2" Pipe Size, Socket (9851-025)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 1" Pipe Size, FNPT (9852-010)
- Zoro Select Fittings