Shop All CPVC Pipe Fittings
Zoro Select
CPVC Flange, Schedule 80, 6" Pipe Size, Socket
Mfr # 9854-060
Zoro # G5328075
original price:
$148.67
37% off
new price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Flange
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9854-060
- Zoro # G5328075
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Outside Dia. | 11" |
Pipe Size (Fittings) | 6" |
Overall Length | 3 1/2 in |
Flange Outside Diameter | 11 in |
Pipe Size | 6 in |
Fitting Pipe Size | 6 in |
Bolt Circle Diameter | 9 1/2 in |
Bolt Hole Diameter | 13/16 in |
Nominal Pipe Size | 6 in |
Description
Van Stone Flange, Raised, 6 in Nominal Pipe Size, Socket, 11 in Flange Outside Diameter, 1 1/4 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 176 Degrees F, Number of Bolt Holes 8, 9 1/2 in Bolt Circle Diameter, 13/16 in Bolt Hole Diameter, 3 1/2 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT PVC Ball Valve Inline (107-134-NPG)
- SLOAN FLUSH VLVE TOP SPUD11.5"" (3080153)
- KOHLER Triton Bowe 4 Centerset - Wristblade (400T20-5AKA-CP)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 16mm x 3/8" Male BSPT (R) (PT16-03)
- ZORO SELECT CPVC CPVC to Brass Adapter, 1/2" Pipe Size, Socket CTS x MNPT Brass (164-303NL)
- ZORO SELECT CPVC Coupling, Schedule 80, 1-1/4" Pipe Size, FNPT (9830-012)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1-1/2" Pipe Size, MNPT x FNPT (9839-251)
- ZORO SELECT CPVC Coupling, Schedule 40, 1/2" Pipe Size, Compression (160-203)
- ZORO SELECT CPVC Flange, Schedule 80, 2" Pipe Size, Spigot (9856-020)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3" x 2" Pipe Size, Spigot x FNPT (9838-338)
- ZORO SELECT CPVC Union, Schedule 80, 1-1/4" Pipe Size, FNPT x FNPT (9898-375-012)
- Zoro Select CPVC Pipe Fittings