Shop All CPVC Pipe Fittings
Zoro Select
CPVC Flange, Schedule 80, 4" Pipe Size, Spigot
Mfr # 9856-040
Zoro # G5342696
original price:
$35.99
12% off
new price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Flange
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9856-040
- Zoro # G5342696
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Outside Dia. | 9" |
Pipe Size (Fittings) | 4" |
Flange Outside Diameter | 9 in |
Pipe Size | 4 in |
Overall Length | 4 1/16 in |
Bolt Circle Diameter | 7 1/2 in |
Nominal Pipe Size | 4 in |
Bolt Hole Diameter | 3/4 in |
Fitting Pipe Size | 4 in |
Description
Van Stone Flange, Raised, 4 in Nominal Pipe Size, Spigot, 9 in Flange Outside Diameter, 1 1/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 176 Degrees F, Number of Bolt Holes 8, 7 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter, 4 1/16 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 1m, PK20 (KE1K2S-75)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 2 in Pipe Size (801-338)
- KOHLER Aerator Kit, 1.5 Gpm (1105050-CP)
- DELTA Shower Arm (RP40593RB)
- ZORO SELECT CPVC 45 Degree Elbow, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (4117-012)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 1-1/2" Pipe Size, MNPT x Socket (9836-015)
- ZORO SELECT CPVC Union, CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub (4197-010)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4101-007)
- ZORO SELECT CPVC CPVC to Brass Adapter, 3/4" Pipe Size, Socket CTS x MNPT Brass (164-304NL)
- ZORO SELECT CPVC Coupling, Schedule 80, 3/8" Pipe Size, FNPT (9830-003)
- ZORO SELECT CPVC Bushing, Schedule 80, 3/8" x 1/4" Pipe Size, MNPT x FNPT (9839-052)
- Zoro Select Fittings