Shop All CPVC Pipe Fittings
Zoro Select
CPVC Flange, Schedule 80, 3/4" Pipe Size, Blind
Mfr # 9853-007
Zoro # G5328057
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Flange
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9853-007
- Zoro # G5328057
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 3-7/8" |
Fitting Pipe Size | 3/4 in |
Nominal Pipe Size | 3/4 in |
Bolt Hole Diameter | 9/16 in |
Flange Outside Diameter | 3 7/8 in |
Overall Length | 1/2 in |
Pipe Size | 3/4 in |
Bolt Circle Diameter | 2 3/4 in |
Description
Blind Flange, Flat, 3/4 in Nominal Pipe Size, Blind, 3 7/8 in Flange Outside Diameter, 7/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 176 Degrees F, Number of Bolt Holes 4, 2 3/4 in Bolt Circle Diameter, 9/16 in Bolt Hole Diameter, 1/2 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cartridge (40009)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-4-4)
- DIXON Vseries Plug SS, 1/2", FNPTF, 1/2" (V4F4-SS-E)
- ZORO SELECT Tee, 2-1/2", 150,304, Thrd Heavy (4381033490)
- ZORO SELECT CPVC Tee, Schedule 80, 4" Pipe Size, Socket x Socket x Socket (9801-040)
- ZORO SELECT CPVC Flange, Schedule 80, 4" Pipe Size, Spigot (9856-040)
- ZORO SELECT CPVC Reducing Tee, CTS, Schedule SDR-11, 1" x 1" x 3/4" Pipe Size, CTS Hub (4101-131)
- ZORO SELECT CPVC Union, CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4197-005)
- ZORO SELECT CPVC Union, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9898-375-007)
- ZORO SELECT CPVC Union, Schedule 80, 2" Pipe Size, Socket x Socket (9857-375-020)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 3/8" Pipe Size, Spigot x FNPT (9838-073)
- Zoro Select CPVC Pipe Fittings