Shop All CPVC Pipe Fittings
Zoro Select
CPVC Flange, Schedule 80, 3" Pipe Size, Spigot
Mfr # 9856-030
Zoro # G5329861
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Flange
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9856-030
- Zoro # G5329861
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Outside Dia. | 7-1/2" |
Nominal Pipe Size | 3 in |
Overall Length | 3 9/16 in |
Flange Outside Diameter | 7 1/2 in |
Pipe Size | 3 in |
Bolt Circle Diameter | 6 in |
Bolt Hole Diameter | 11/16 in |
Fitting Pipe Size | 3 in |
Description
Van Stone Flange, Raised, 3 in Nominal Pipe Size, Spigot, 7 1/2 in Flange Outside Diameter, 1 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 176 Degrees F, Number of Bolt Holes 4, 6 in Bolt Circle Diameter, 11/16 in Bolt Hole Diameter, 3 9/16 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT SS Square Head Plug (4307002160)
- APOLLO BY TMG 1 in. x 1 in. PVC Slip Joint x Slip Joint Union (PVCU1)
- ZORO SELECT Tee, 304 SS, 1/2", Female BSPT, Class 150 (ZUSA-PF-8221)
- ZORO SELECT Hex Bushing, Aluminum, 1/2 x 1/4 in (ZUSA-PF-9395)
- ZORO SELECT CPVC Reducing Tee, CTS, Schedule SDR-11, 3/4" x 1/2" x 1/2" Pipe Size, CTS Hub (4101-094)
- ZORO SELECT CPVC Street Elbow, 90 Degrees , CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub x CTS Spigot (4109-007)
- ZORO SELECT CPVC Coupling, Schedule 80, 3/4" Pipe Size, Socket x Socket (9829-007)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1/2" Pipe Size, Spigot x Socket (9837-247)
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4147-005)
- ZORO SELECT CPVC Coupling, Schedule 80, 3" Pipe Size, FNPT x FNPT (9830-030)
- LEGEND VALVE 2 FIP X CPVC SS TRANS FTG (302-448)
- Zoro Select Fittings