Shop All CPVC Pipe Fittings
Zoro Select
CPVC Flange, Schedule 80, 2" Pipe Size, Spigot
Mfr # 9856-020
Zoro # G5329852
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Flange
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9856-020
- Zoro # G5329852
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Outside Dia. | 6" |
Pipe Size | 2 in |
Nominal Pipe Size | 2 in |
Bolt Hole Diameter | 11/16 in |
Flange Outside Diameter | 6 in |
Overall Length | 2 3/4 in |
Bolt Circle Diameter | 4 3/4 in |
Fitting Pipe Size | 2 in |
Description
Van Stone Flange, Raised, 2 in Nominal Pipe Size, Spigot, 6 in Flange Outside Diameter, 13/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 176 Degrees F, Number of Bolt Holes 4, 4 3/4 in Bolt Circle Diameter, 11/16 in Bolt Hole Diameter, 2 3/4 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Relexa Holder For Sliding Rail (65380000)
- SLOAN Optima Eaf350-Ism Cp Battery Faucet 0.5 (3335111)
- CHICAGO FAUCET Button (216-678ARGONJKNF)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/2 in. Tube, 304SS (CN40SS)
- ZORO SELECT CPVC Union, Schedule 40, 3/4" Pipe Size, Solvent x Solvent (164-204)
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, MNPT x CTS Socket Hub (2GKA3)
- ZORO SELECT CPVC 90 degree Elbow, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 (9806-020)
- ZORO SELECT CPVC Coupling, Schedule 80, 1-1/4" Pipe Size, Socket (9829-012)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3/4" x 1/2" Pipe Size, Spigot x FNPT (9838-101)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1" Pipe Size, FNPT x Socket (9807-010)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 3/4" Pipe Size, FNPT x Socket (9835-007)
- Zoro Select Fittings