Shop All CPVC Pipe Fittings
Zoro Select
CPVC Flange, Schedule 80, 1" Pipe Size, Spigot
Mfr # 9856-010
Zoro # G5342671
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Flange
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9856-010
- Zoro # G5342671
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Outside Dia. | 4-1/4" |
Bolt Hole Diameter | 9/16 in |
Bolt Circle Diameter | 3 1/8 in |
Fitting Pipe Size | 1 in |
Overall Length | 2 1/16 in |
Pipe Size | 1 in |
Nominal Pipe Size | 1 in |
Flange Outside Diameter | 4 1/4 in |
Description
Van Stone Flange, Raised, 1 in Nominal Pipe Size, Spigot, 4 1/4 in Flange Outside Diameter, 5/8 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 176 Degrees F, Number of Bolt Holes 4, 3 1/8 in Bolt Circle Diameter, 9/16 in Bolt Hole Diameter, 2 1/16 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 1/4" Compression x MNPT SS Male Connector Elbow (769L SS 1/4 X 1/4)
- RUVATI 16"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1016BK)
- ZORO SELECT Weld Fitting Cap, SS, 3 in, Buttweld (4381018870)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094)
- ZORO SELECT CPVC Coupling, Schedule 80, 1-1/4" Pipe Size, FNPT (9830-012)
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 2" Pipe Size, IPS x CTS Hub (4140-020)
- ZORO SELECT CPVC Union, Schedule 80, 1-1/2" Pipe Size, Socket x Socket (9857-375-015)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3/4" x 1/2" Pipe Size, MNPT x FNPT (9839-101)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1" Pipe Size, FNPT (9855-010)
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub (4147-010)
- CHARLOTTE PIPE AND FOUNDRY CPVC Adapter, Schedule 80, 1/2" Pipe Size, CTS x MIP (1WKD9)
- Zoro Select Fittings