Shop All CPVC Pipe Fittings
Zoro Select
CPVC Flange, Schedule 80, 1-1/2" Pipe Size, Spigot
Mfr # 9856-015
Zoro # G5329825
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Flange
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9856-015
- Zoro # G5329825
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Outside Dia. | 5" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Bolt Hole Diameter | 1/2 in |
Flange Outside Diameter | 5 in |
Bolt Circle Diameter | 3 7/8 in |
Overall Length | 2 7/16 in |
Fitting Pipe Size | 1 1/2 in |
Description
Van Stone Flange, Raised, 1 1/2 in Nominal Pipe Size, Spigot, 5 in Flange Outside Diameter, 3/4 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 176 Degrees F, Number of Bolt Holes 4, 3 7/8 in Bolt Circle Diameter, 1/2 in Bolt Hole Diameter, 2 7/16 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union Re, 12mm x 10mm Tube Size, Black (ZUSA-TF-PTC-153)
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8"x 1/2" Wall (725-AC13812SSPT)
- MUSTEE High Impact-Resistant Vinyl Bumper Guards (63.401)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Tube, 316SS (CN16S6)
- ZORO SELECT CPVC Van Stone Flange, Schedule 80, 3" Pipe Size, Socket (9854-030)
- ZORO SELECT CPVC Coupling, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4129-007)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub (4101-020)
- ZORO SELECT CPVC Coupling, Schedule 80, 1/4" Pipe Size, Socket x Socket (9830-002)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 4" x 2" Pipe Size, Socket (9829-420FB)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1" x 3/4" Pipe Size, CTS Spigot x CTS Hub (4137-131)
- ZORO SELECT CPVC CPVC to Brass Adapter, 1/2" Pipe Size, Socket CTS x MNPT Brass (164-303NL)
- Zoro Select CPVC Pipe Fittings