Shop All CPVC Pipe Fittings
Zoro Select
CPVC Female Connector, Schedule 80, 1-1/2" Pipe Size, FNPT x Socket
Mfr # 835-015CBR
Zoro # G2926533
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Connector
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 835-015CBR
- Zoro # G2926533
- UPC # 054211663448
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Metal Side Nominal Pipe Size | 1 1/2 in |
Overall Length | 2 1/2 in |
Plastic Side Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Description
Transition Adapter, 1 1/2 in Metal Side Nominal Pipe Size, Brass Metal Side Material, Female Metal Side Gender, NPT Metal Side Type, 1 1/2 in Plastic Side Nominal Pipe Size, CPVC Non-Threaded Insert Material, Female Plastic Side Gender, Socket Plastic Side Type, Threaded Insert Material Brass, Schedule 80, For Pipe Schedule Schedule 80, Includes Seal Yes, 282 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Long Sweep, Hub, 3 in Pipe Size (1WJZ3)
- LARSEN SUPPLY CO 1-1/2" Wht Flexext Tube (03-4319)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/2 in x 1 1/2 in x 1 in Pipe Size (1402211)
- APOLLO VALVES Hook J 10Pk 3/4In (APXJH3410PK)
- ZORO SELECT CPVC Coupling, Schedule 80, 4" Pipe Size, Socket (9829-040)
- ZORO SELECT CPVC Blind Flange, Schedule 80, 3" Pipe Size, Flanged (9853-030)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 2" Pipe Size, Socket x Socket (9817-020)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1/2" Pipe Size, Spigot x FNPT (9838-209)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 1-1/4" Pipe Size, Socket (9851-012)
- ZORO SELECT CPVC CPVC to Brass Adapter, 3/4" Pipe Size, Socket CTS x FNPT Brass (164-314NL)
- APOLLO BY TMG 1/2 in. Brass Solvent Weld CPVC x Compression Union (CPVCUC12)
- Zoro Select CPVC Pipe Fittings