Shop All CPVC Pipe Fittings
Zoro Select
CPVC Female Adapter, Schedule 80, 1-1/4" Pipe Size, FNPT x Socket
Mfr # 9835-012
Zoro # G3107867
original price:
$11.39
9% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Adapter
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9835-012
- Zoro # G3107867
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Overall Length | 2 7/16 in |
Fitting Side A Outside Diameter | 2 5/16 in |
Fitting Side B Outside Diameter | 2 5/16 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
For Pipe Outside Diameter | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Description
Female Adapter, CPVC, Schedule 80, For Pipe Schedule 80, 1 1/4 in, Female, Socket, 2 5/16 in, 1 1/4 in, Female, NPT, 2 5/16 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 1 1/4 in, 2 7/16 in Overall Length, 260 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF010P2)
- GT WATER PRODUCTS Gt Water Products Drain Opener Drain King 1-2In 501 (6388573)
- APOLLO VALVES 1/2" Press Lead Free Bronze Swing Check Valve (61YLF203T1PR)
- KOHLER Assembly, Toilet Paper Roller (1014647-2BZ)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 2" Pipe Size, FNPT (9855-020)
- ZORO SELECT CPVC 90 Degree Elbow, Schedule SDR-11, 1" Pipe Size, CTS Hub (2GKD2)
- ZORO SELECT CPVC Coupling, CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub (4129-010)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/4" x 1" Pipe Size, Spigot x Socket (9837-168)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1-1/2" Pipe Size, MNPT x FNPT (9839-251)
- ZORO SELECT CPVC Cap, Schedule 80, 3/4" Pipe Size, FNPT (9848-007)
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 2" Pipe Size, Spigot (9878-020BR)
- Zoro Select Fittings