Shop All CPVC Pipe Fittings
Zoro Select
CPVC Elbow, 90 Degrees, Schedule 80, 1-1/4" Pipe Size, Socket x Socket
Mfr # 9806-012
Zoro # G3006281
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9806-012
- Zoro # G3006281
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side B Outside Diameter | 2 1/16 in |
Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Fitting Side A Outside Diameter | 2 1/16 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
For Pipe Outside Diameter | 1 1/4 in |
Overall Length | 3 5/16 in |
Description
90 Degrees Elbow, CPVC, Schedule 80, For Pipe Schedule 80, 1 1/4 in, Female, Socket, 2 1/16 in, 1 1/4 in, Female, Socket, 2 1/16 in, Includes Seal No, For Pipe Outside Diameter 1 1/4 in, 3 5/16 in Overall Length, 520 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Resistored Element, Copper, 240V, 6000W (SP10552QL)
- DIXON Solid End Cap, 4 in, 316L SS, Domestic (16AMV-R400)
- LEGRIS Push-to-Connect Bulkhead Union, 1/4 in Tube Size, Nylon, Black, 10 PK (3116 56 00)
- APG 2-1/2" Aluminum Part D (325DAL)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 1" Pipe Size, CTS Spigot x CTS Hub (2GKG1)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4101-005)
- ZORO SELECT CPVC Male Adapter, CTS, Schedule SDR-11, 1/2" Pipe Size, MIP x CTS Socket Hub (4136-005)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 1-1/2" x 1-1/2" x 1" Pipe Size, Socket x Socket x Socket (9801-211)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 3/4" Pipe Size, FNPT x Socket (9807-007)
- ZORO SELECT CPVC Repair Coupling, CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (SNC-0750-B)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 3/8" Pipe Size, MNPT (9850-003)
- Zoro Select Fittings