Shop All CPVC Pipe Fittings
Zoro Select
CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub
Mfr # 4106-010
Zoro # G3043101
original price:
$2.99
10% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Schedule SDR-11
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4106-010
- Zoro # G3043101
- UPC # 00011651990091
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side A Nominal Pipe Size | 1 in |
Overall Length | 3 1/8 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1 3/8 in |
Fitting Side A Outside Diameter | 1 3/8 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Copper Tube Size | 1 in |
Copper Tube Size | 1 in |
Description
Elbow, Application Non-Potable Water, Fitting Side A Connection Type CTS Socket Hub, Fitting Side B Connection Type CTS Socket Hub, Fitting Side A Copper Tube Size 1 in, Fitting Material CPVC, Maximum Operating Temperature 180 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards ASTM D2846, NSF 14, NSF 61, Color Tan, Overall Length 3 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 3/4" x 3/4" x 1/2" (77402)
- NIBCO CLAMP RING PEX 10PK 3/8"" (UC952A)
- WATTS Backflow Preventer Repair Kit (LFRK 909-RT 3/4-1)
- LEGEND VALVE 3/4" PRESS COUPLING w/ STOP (450-504P)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 3/4" Pipe Size, FNPT x Socket (9835-007)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 3/8" Pipe Size, FNPT x FNPT (9808-003)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 4" x 2" Pipe Size, Spigot x Socket (9837-420)
- ZORO SELECT CPVC Coupling, CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub (4129-020)
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 2" Pipe Size, IPS x CTS Hub (4140-020)
- ZORO SELECT CPVC Female Connector, Schedule 80, 1-1/2" Pipe Size, FNPT x Socket (835-015CBR)
- ZORO SELECT CPVC Transition Compression Union, Schedule SDR-11, 1/2" Pipe Size, Compression x CTS Hub (TUC-005)
- Zoro Select Fittings