Shop All CPVC Pipe Fittings
Zoro Select
CPVC Elbow, 90 Degrees, Class 100, 3/4" Pipe Size, MNPT x MNPT
Mfr # 85755
Zoro # G4835140
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Class 100
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 85755
- Zoro # G4835140
- UPC # 091712857556
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side A Outside Diameter | 3/4 in |
Fitting Side B Outside Diameter | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 1 11/16 in |
Pipe Size | 3/4 in |
Description
90 Degrees Elbow, CPVC, 3/4 in, Female, Socket, 3/4 in, 3/4 in, Female, Socket, 3/4 in, Includes Seal No, 1 11/16 in Overall Length, 100 psi Maximum Operating Pressure, 100 psi Max. Steam Pressure, 32 Degrees to 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 4" Socket PVC Ball Valve Inline True Union (1822-040)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Tee - 1" x 3/4" FNPT (ZUSA-PF-7019)
- ZURN Trip Mechanism/Relief Valve, Urinal (P6000-EU13)
- APOLLO VALVES Fitting Pex 1/2 Inch Tee Brass (APXT12)
- ZORO SELECT CPVC Elbow, 45 Degrees , CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub (4117-010)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4101-007)
- ZORO SELECT CPVC Reducing Adapter, CTS, Schedule SDR-11, 1/2" x 3/4" Pipe Size, CTS Hub x MIP (4136-101)
- ZORO SELECT CPVC Tee, Schedule 80, 1" Pipe Size, Socket x Socket x Socket (9801-010)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1" Pipe Size, FNPT x FNPT (9808-010)
- ZORO SELECT CPVC 45 Degree Elbow, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (2GKC4)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3/4" x 1/4" Pipe Size, Spigot x FNPT (9838-098)
- Zoro Select CPVC Pipe Fittings