Shop All CPVC Pipe Fittings
Zoro Select
CPVC Elbow, 45 Degrees, Schedule 80, 3" Pipe Size, Socket x Socket
Mfr # 9817-030
Zoro # G3285161
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9817-030
- Zoro # G3285161
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
For Pipe Outside Diameter | 3 in |
Fitting Side B Outside Diameter | 4 1/8 in |
Overall Length | 5 7/16 in |
Fitting Side A Outside Diameter | 4 1/8 in |
Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Description
45 Degrees Elbow, CPVC, Schedule 80, For Pipe Schedule 80, 3 in, Female, Socket, 4 1/8 in, 3 in, Female, Socket, 4 1/8 in, Includes Seal No, For Pipe Outside Diameter 3 in, 5 7/16 in Overall Length, 370 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Copper Seal Bonnet PK 10 (3GF-4)
- KOHLER Kelston(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Spout And 2.5 Gpm Showerhead (TS13492-4-BN)
- LEGEND VALVE 2" x 24" BRASS NIPPLE (311-178)
- ZORO SELECT 3/4" MNPT 304 SS Square Head Plug (1RRK9)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 3/8" Pipe Size, Spigot x FNPT (9838-073)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1/2" Pipe Size, Spigot x Socket (9837-247)
- ZORO SELECT CPVC 90 Degree Elbow, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4106-005)
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 1-1/2" Pipe Size, IPS x CTS Hub (4140-015)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4106-007)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 1/2" Pipe Size, MNPT (9850-005)
- ZORO SELECT CPVC Adapter, Schedule SDR-11, 2" Pipe Size, MNPT x CTS Socket Hub (2GKA8)
- Zoro Select Fittings