Shop All CPVC Pipe Fittings
Zoro Select
CPVC Elbow, 45 Degrees, Schedule 80, 2" Pipe Size, FNPT x FNPT
Mfr # 9819-020
Zoro # G2599773
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9819-020
- Zoro # G2599773
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 7/8 in |
For Pipe Outside Diameter | 2 in |
Fitting Side A Outside Diameter | 2 7/8 in |
Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Overall Length | 2 1/4 in |
Description
45 Degrees Elbow, CPVC, Schedule 80, For Pipe Schedule 80, 2 in, Female, NPT, 2 7/8 in, 11 1/2, 2 in, Female, NPT, 2 7/8 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 2 in, 2 1/4 in Overall Length, 200 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X10)
- SLOAN REGAL Flushometer Vacuum Breaker Repair Kit, V-551-A (3323192)
- DELTA 3-hole 8-16" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T3576LF-CZWL)
- SANIFLOW HANDS-IN DUALFLOW PLUS HAND DRYER - SATIN (M14ACS-UL)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 3/4" Pipe Size, MNPT x Socket (9836-007)
- ZORO SELECT CPVC Flange, Schedule 80, 3/4" Pipe Size, Blind (9853-007)
- ZORO SELECT CPVC Street Elbow, 90 Degrees , CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub x CTS Spigot (4109-010)
- ZORO SELECT CPVC Tee, Schedule 80, 1" Pipe Size, FNPT x FNPT x FNPT (9805-010)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1" Pipe Size, FNPT x FNPT (9819-010)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 1/4" Pipe Size, MNPT (9850-002)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 1/4" Pipe Size, MNPT x FNPT (9839-072)
- Zoro Select Fittings