Shop All CPVC Pipe Fittings
Zoro Select
CPVC Coupling, Schedule 80, 3" Pipe Size, Socket x Socket
Mfr # 9829-030
Zoro # G2483083
original price:
$28.45
5% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9829-030
- Zoro # G2483083
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
For Pipe Outside Diameter | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 4 3/16 in |
Fitting Side A Nominal Pipe Size | 3 in |
Overall Length | 4 in |
Fitting Side B Outside Diameter | 4 3/16 in |
Pipe Size | 3 in |
Description
Coupling, CPVC, Schedule 80, For Pipe Schedule 80, 3 in, Female, Socket, 4 3/16 in, 3 in, Female, Socket, 4 3/16 in, Includes Seal No, For Pipe Outside Diameter 3 in, 4 in Overall Length, 370 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS SD7605 Vintage Soap Dispenser, Oil Rubbed Bronze (SD7605)
- PARKER Brass Reducing Nipple, MNPT, 1/4" x 1/8" Pipe Size (VS216P-4-2)
- PARKER Reducing Bushing, Brass, 1/8 x 3/4 in (VS209P-12-2)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/8" ID x 1/2" OD x 50 Ft. L (ZUSA-HT-24)
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub (4147-010)
- ZORO SELECT CPVC Wye, Schedule 80, 1-1/2" Pipe Size, Socket (9870-015)
- ZORO SELECT CPVC Coupling, Schedule 80, 3/4" Pipe Size, Socket x Socket (9829-007)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1/2" Pipe Size, FNPT x FNPT (9819-005)
- ZORO SELECT CPVC Coupling, CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub (4129-010)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (4101-015)
- APOLLO BY TMG 3/4 in. x 3/4 in. CPVC CTS Slip Stainless Steel FPT Adapter (CPVCFA34)
- Zoro Select CPVC Pipe Fittings