Shop All CPVC Pipe Fittings
Zoro Select
CPVC Coupling, Schedule 80, 2" Pipe Size, FNPT x FNPT
Mfr # 9830-020
Zoro # G1200342
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9830-020
- Zoro # G1200342
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side A Outside Diameter | 3 in |
Fitting Pipe Size | 2 in x 2 in |
Overall Length | 2 1/4 in |
For Pipe Outside Diameter | 2 in |
Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 3 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Coupling, CPVC, Schedule 80, For Pipe Schedule 80, 2 in, Female, NPT, 3 in, 11 1/2, 2 in, Female, NPT, 3 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 2 in, 2 1/4 in Overall Length, 200 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Low Profile 5' Curved Shower Rod Bright Chrome (CSR2145CH)
- CENTRAL BRASS Slow-Close Two Handle Bathroom Faucet, Centerset, Polished Chrome, Style: Commercial (3137-AN2)
- AMERICAN STANDARD Aerator Ring Hmpt CftSet/Sprd (013306-2950A)
- ACORN CONTROLS Lockshield Cartridge, Chrome Plated Brass (0525-011-002)
- ZORO SELECT CPVC Coupling, Schedule 80, 2-1/2" Pipe Size, Socket (9829-025)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub (4101-020)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 4" Pipe Size, Socket x Socket (9817-040)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1-1/4" Pipe Size, FNPT x FNPT (9819-012)
- ZORO SELECT CPVC Street Elbow, 90 Degrees , CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub x CTS Spigot (4109-007)
- ZORO SELECT CPVC Coupling, CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub (4129-010)
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, MIP x CTS Socket Hub (4136-007)
- Zoro Select Fittings