Shop All CPVC Pipe Fittings
Zoro Select
CPVC Coupling, Push-Fit, 1/2" Pipe Size
Mfr # GL4129-005
Zoro # G8045598
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Coupling
- Pipe Fitting Material CPVC
- Fitting Connection Type Push-Fit
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GL4129-005
- Zoro # G8045598
- UPC # 54211094655
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size | 1/2 in, 2 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 2 3/4 in |
Fitting Pipe Size | 1/2 in x 2 1/2 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Description
Grip Loc Coupling, CPVC, Schedule 40, For Pipe Schedule 40, 1/2 in, Female, Push-Fit, 1 1/4 in, 2 1/2 in, Female, Socket, 1 1/4 in, Includes Seal Yes, 2 3/4 in Overall Length, Not Rated Maximum Operating Pressure, 73 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Foam Filter, 2-1/4 O.D., FS, PK6 (470-024R)
- CASH ACME 3/4 in. Bronze NCLX-8 Temperature and Pressure Relief Valve (16372-0150)
- KOHLER Occasion Single Control Tall Lav Fct (27003-4-2MB)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 6 (PROF2638MB)
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, MNPT x CTS Socket Hub (2GKA3)
- ZORO SELECT CPVC Tee, Schedule 80, 3/4" Pipe Size, Socket x Socket x Socket (9801-007)
- ZORO SELECT CPVC CPVC to Brass Adapter, 1" Pipe Size, Socket CTS x MNPT Brass (164-305NL)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 3/8" Pipe Size, Spigot x Socket (9837-073)
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 3/4" Pipe Size, FNPT x Spigot (9878-007SS)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 3/4" Pipe Size, FNPT x Socket (9835-007)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (4106-012)
- Zoro Select Fittings