Shop All CPVC Pipe Fittings
Zoro Select
CPVC Coupling, CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub
Mfr # 4129-020
Zoro # G3393792
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Schedule SDR-11
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4129-020
- Zoro # G3393792
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side B Outside Diameter | 2 9/16 in |
Overall Length | 3 9/16 in |
Fitting Side A Outside Diameter | 2 9/16 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side A Copper Tube Size | 2 in |
Copper Tube Size | 2 in |
Fitting Copper Tube Size | 2 in |
Description
CTS Coupling, Application Non-Potable Water, Fitting Side A Connection Type CTS Socket Hub, Fitting Side B Connection Type CTS Socket Hub, Fitting Side A Copper Tube Size 2 in, Fitting Material CPVC, Maximum Operating Temperature 180 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop Ridge Center Stop, Standards ASTM D2846, Color Tan, Overall Length 3 9/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS PVC and Multilayer Tubing Cutter (88912)
- KEENEY MFG Foot Lok Stop Style Bath Drain, Brushed Nickel (K630PVCDSBN)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 135deg C, PK100 (7404-004)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 5/8" O.D. (ZUSA-HT-3348)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 3/4" Pipe Size, CTS Spigot x CTS Hub (4137-210)
- ZORO SELECT CPVC Union, Schedule 80, 1-1/4" Pipe Size, Socket x Socket (9857-375-012)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 3/4" Pipe Size, Socket (9854-007)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 2" Pipe Size, FNPT (9852-020)
- ZORO SELECT CPVC Flange, Schedule 80, 6" Pipe Size, Socket (9851-060)
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, FIP x CTS Socket Hub (4135-007OR)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 3/4" Pipe Size, Socket x Socket (9817-007)
- Zoro Select Fittings