Shop All CPVC Pipe Fittings
Zoro Select
CPVC Coupling, CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub
Mfr # 4129-010
Zoro # G3050117
original price:
$2.65
9% off
new price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule SDR-11
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4129-010
- Zoro # G3050117
- UPC # 00011651990053
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 3/8 in |
Fitting Side B Outside Diameter | 1 3/8 in |
Overall Length | 1 15/16 in |
Fitting Side A Copper Tube Size | 1 in |
Copper Tube Size | 1 in |
Fitting Copper Tube Size | 1 in |
Description
CTS Coupling, Application Non-Potable Water, Fitting Side A Connection Type CTS Socket Hub, Fitting Side B Connection Type CTS Socket Hub, Fitting Side A Copper Tube Size 1 in, Fitting Material CPVC, Maximum Operating Temperature 180 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop Ridge Center Stop, Standards ASTM D2846, Color Tan, Overall Length 1 15/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Hy-Set Hanger, 3/4 In. (7245A 3/4)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (466-040)
- DIXON Ferrule, 0.656 in Nominal, 1 in L, Brass, Domestic (BFM656)
- WHEELER-REX Internal Pipe Cutter, 6" (6000)
- ZORO SELECT CPVC Coupling, Class 100, 3/4" Pipe Size, MNPT x MNPT (85751)
- ZORO SELECT CPVC CPVC to Brass Adapter, 3/4" Pipe Size, Socket CTS x MNPT Brass (164-304NL)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 4" Pipe Size, MNPT x Socket (9836-040)
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, FNPT x FNPT (9898-375-005)
- ZORO SELECT CPVC Coupling, Schedule 40, 1" Pipe Size, CTS Hub (2GJZ1)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 1/4" Pipe Size, MNPT x FNPT (9839-072)
- ZORO SELECT CPVC Bushing, Schedule 80, 3/8" x 1/4" Pipe Size, MNPT x FNPT (9839-052)
- Zoro Select Fittings