Shop All CPVC Pipe Fittings
Zoro Select
CPVC Coupling, CTS, Schedule 40, 3/4" Pipe Size, CTS Hub
Mfr # 2GJY8
Zoro # G3494321
original price:
$1.05
15% off
new price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2GJY8
- Zoro # G3494321
- UPC # 190735934692
- Country of Origin Multiple
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Socket Depth | 39/50 in |
Overall Length | 2 3/8 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Copper Tube Size | 3/4 in x 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Description
CTS Coupling, Application Non-Potable Water, Fitting Side A Connection Type CTS Socket Hub, Fitting Side B Connection Type CTS Socket Hub, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material CPVC, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop Ridge Center Stop, Precleaned Cleaned and Bagged, Standards ASTM D2846, Color Cream, Compatible Tube Material CPVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE STAINLESS STEEL FITTING (13MHHM3.0-H)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 304 SS, 2" L (ZUSA-PF-1368)
- NIBCO 3/4" NOM C x FTG Copper Tee (6112 3/4)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (E4PPF06SL)
- ZORO SELECT CPVC Coupling, Schedule 40, 2" Pipe Size, CTS Hub (2GJZ4)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 3" Pipe Size, MNPT x Socket (9836-030)
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 1/2" Pipe Size, FNPT x Spigot (9878-005BR)
- ZORO SELECT CPVC Cap, Schedule 80, 3/8" Pipe Size, FNPT (9848-003)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub (4106-020)
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 1-1/2" Pipe Size, IPS x CTS Hub (4140-015)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3/4" x 1/2" Pipe Size, Spigot x FNPT (9838-101)
- Zoro Select CPVC Pipe Fittings