Shop All Pipe Cements & Primers
Zoro Select
CPVC Cement, 8 oz. Size, Yellow
Mfr # 86238
Zoro # G5941299
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- For Use With Pipes
- Size 8 oz
- Standards AB1953, NSF, UPC
- Container Size 8 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 86238
- Zoro # G5941299
- UPC # 091712862383
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size | 8 oz |
Container Size | 8 fl oz |
Details
Color | Yellow |
For Use With | Pipes |
Standards | AB1953, NSF, UPC |
Item | CPVC Cement |
Description
CPVC Cement, Container Size 8 fl oz, Color Yellow, Standards AB1953, NSF, UPC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 5 Gal. Concrete Sealer, Natural Finish, Clear (SP-4005)
- WELLER 21 Gauge X 1/2In Threaded Hub Needle (KDS2112BT)
- SCOTCH Expressions Washi Tape, 1.25 in. Core, 0.59 in. x 32.75 ft, Neon Pink (C314-PNK)
- GORILLA GLUE Hot Melt Adhesive, Amber, 24 hr Full Cure, 3.75 oz, Bottle (4537502)
- OATEY PVC Cleaner, Clear, 4 oz. (30779)
- OATEY Handy Pack Milky Clear Primer and Cement For PVC , 2PK (30250)
- EZ WELD Pipe Cement, 32 fl oz, Clear (EZ30504N)
- WELD-ON PVC Clear Medium Bodied Pint (13972)
- EZ WELD Pipe Cement, 16 fl oz, Blue (EZ32203N)
- OATEY Cement, Low VOC, 16 oz., Clear (31132)
- WELD-ON PC-64 Purple Primer-Conditioner PVC/CPVC Pint (13998)
- Zoro Select Pipe Cements & Primers