Shop All Pipe Cements & Primers
This Product is Discontinued
Zoro Select
CPVC Cement, 16 oz. Size, Blue (Discontinued)
Mfr # 86243
Zoro # G5941490
This Product is Discontinued
Key Features
- Color Blue
- For Use With Pipes
- Size 16 oz
- Standards AB1953, NSF, UPC
- Container Type Brush-Top Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 86243
- Zoro # G5941490
- UPC # 091712862437
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Color | Blue |
For Use With | Pipes |
Standards | AB1953, NSF, UPC |
Item | Pipe Cement |
Container Type | Brush-Top Can |
Series | 735 Wet'N Fast |
For Material Type | PVC |
Color Family | Blue |
Compatible Materials | PVC |
Description
Pipe Cement, For Material Type PVC, Series 735 Wet'N Fast, Container Size 16 fl oz, Container Type Brush-Top Can, Color Blue, Standards AB1953, NSF, UPC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.