Shop All CPVC Pipe Fittings
Zoro Select
CPVC Cap, Schedule SDR-11, 3/4" Pipe Size, CTS Hub
Mfr # 4147-007
Zoro # G3409174
original price:
$0.90
12% off
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Cap
- Fitting Schedule/Class Schedule SDR-11
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4147-007
- Zoro # G3409174
- UPC # 00011651990015
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Nominal Pipe Size | 3/4 in |
Overall Length | 1 3/32 in |
Outside Diameter | 1 1/16 in |
Compatible Copper Tube Size | 3/4 in |
Copper Tube Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Description
Cap, Application Potable Water, Compatible Copper Tube Size 3/4 in, Fitting Connection Type CTS Hub, Fitting Material CPVC, Maximum Operating Pressure 100 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Specific Fitting Shape CTS Cap, Includes Center Stop Ridge Center Stop, Standards NSF/ANSI 372, Color Tan, Overall Length 1 3/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Chrome (T17059)
- SLOAN Royal Molded Disc A-15-A (5301111)
- KOHLER Nut (1395648)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1955CTFR-000)
- ZORO SELECT CPVC CPVC to Brass Adapter, 3/4" Pipe Size, Socket CTS x FNPT Brass (164-314NL)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 3/4" Pipe Size, Spigot x FNPT (9838-131)
- ZORO SELECT CPVC Blind Flange, Schedule 80, 2" Pipe Size, Flanged (9853-020)
- ZORO SELECT CPVC Reducing Tee, CTS, Schedule SDR-11, 3/4" x 1/2" x 1/2" Pipe Size, CTS Hub (4101-094)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 4" Pipe Size, FNPT (9852-040)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 6" Pipe Size, Socket x Socket (9806-060)
- KBI TFS-0750 CPVC ADAPTER FIPT 3/4 IN (4135-007SS)
- Zoro Select Fittings