Shop All CPVC Pipe Fittings
Zoro Select
CPVC Cap, Schedule 80, 2" Pipe Size, Socket
Mfr # 9847-020
Zoro # G2904982
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9847-020
- Zoro # G2904982
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Overall Length | 2 5/16 in |
Outside Diameter | 3 1/8 in |
Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Nominal Pipe Size | 2 in |
Description
Cap, 2 in Nominal Pipe Size, CPVC, Schedule 80, Female Socket, For Pipe Schedule 80, 3 1/8 in Outside Diameter, 2 5/16 in Overall Length, 0 Degrees to 210 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Bath Waste, Flexible, PVC, 16 In L (928-CA-PVC-CP)
- PARKER 1/2" Compression Brass Sleeve 10PK (60C-8)
- ZORO SELECT 45 Deg Street Elbow, 1-1/2 In HubxSpigot (1WJA5)
- IRONWERKS DESIGNS 1/2" Iron Pipe Cap, 10PK (IW-CAP-1/2-10)
- ZORO SELECT CPVC Male Adapter, CTS, Schedule SDR-11, 1" Pipe Size, MIP x CTS Socket Hub (4136-010)
- ZORO SELECT CPVC Cap, Schedule 80, 4" Pipe Size, Socket (9847-040)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3/4" x 1/2" Pipe Size, Spigot x Socket (9837-101)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 1/2" Pipe Size, MNPT x FNPT (9839-130)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 3/4" Pipe Size, Socket (9851-007)
- ZORO SELECT CPVC Transition Compression Union, Schedule SDR-11, 3/4" Pipe Size, Compression x CTS Hub (TUC-007)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3/4" x 1/2" Pipe Size, Spigot x FNPT (9838-101)
- Zoro Select Fittings