Shop All CPVC Pipe Fittings
Zoro Select
CPVC Cap, Schedule 80, 2-1/2" Pipe Size, Socket
Mfr # 9847-025
Zoro # G3378593
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Cap
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9847-025
- Zoro # G3378593
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Nominal Pipe Size | 2 1/2 in |
Pipe Size | 2 1/2 in |
Overall Length | 2 9/16 in |
Outside Diameter | 3 3/4 in |
Fitting Pipe Size | 2 1/2 in |
Description
Cap, 2 1/2 in Nominal Pipe Size, CPVC, Schedule 80, Female Socket, For Pipe Schedule 80, 3 3/4 in Outside Diameter, 2 9/16 in Overall Length, 0 Degrees to 210 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE ADPT 1/4""PUSHX1/4""MIP (25413)
- MILWAUKEE TOOL M18 1 1/2" Jaw (49-16-2654)
- MACFAUCETS PYOS-17 Electronic, sensor, deck mounted bulk soap dispenser in Matte Black (PYOS-17MB)
- PARKER 1/8" CPI x MNPT SS Male 90 Degree Elbow (2-2 CBZ-SS)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 2-1/2" Pipe Size, Socket x Socket (9817-025)
- ZORO SELECT CPVC Reducing Tee, CTS, Schedule SDR-11, 1-1/2" x 1-1/2" x 1" Pipe Size, CTS Hub (4101-211)
- ZORO SELECT CPVC CPVC to Brass Adapter, 1" Pipe Size, Socket CTS x MNPT Brass (164-305NL)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 1/2" Pipe Size, MNPT x FNPT (9839-130)
- ZORO SELECT CPVC Coupling, Schedule 80, 1-1/2" Pipe Size, Socket x Socket (9829-015)
- ZORO SELECT CPVC 90 Degree Elbow, Schedule SDR-11, 2" Pipe Size, CTS Hub (2GKD5)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 4" Pipe Size, Socket (9851-040)
- Zoro Select CPVC Pipe Fittings